Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-19-SEC
- Zoro # G023387246
product price:Â
$
69.15
/ea
Key Features
Roller Width
11 mm
Overall Length
32 mm
Roller Material
Alloy Steel
Bearing Lubrication
Relubricateable
Stud Thread Size
M80x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-SEC
- Zoro #
- G023387246
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Roller Width
- 11 mm
- Overall Length
- 32 mm
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.