Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-35-SEC
- Zoro # G323390458
product price:Â
$
96.95
/ea
Key Features
Roller Diameter
35 mm
Closure
Sealed
Roller Material
Alloy Steel
Series
MCR
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-SEC
- Zoro #
- G323390458
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Series
- MCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Duty Type
- Standard
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 35 mm
- Stud Thread Length
- 17 mm
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Stud Thread Size
- M16x1.50
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.