Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-52-SEC
- Zoro # G223389132
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Bearing Lubrication
Relubricateable
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-52-SEC
- Zoro #
- G223389132
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Series
- MCR
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Overall Length
- 66 mm
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20x1.50
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.