Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-22-SEC
- Zoro # G223390381
product price:Â
$
72.95
/ea
Key Features
Bearing Type
Needle Roller
Roller Head Type
Flat
Roller Width
12 mm
Stud Thread Length
12 mm
Roller Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-22-SEC
- Zoro #
- G223390381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 12 mm
- Stud Thread Length
- 12 mm
- Roller Diameter
- 22 mm
- Stud Thread Size
- M10x1.00
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Series
- MCRV
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.