Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-90-SEC
- Zoro # G523387173
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
1
Stud Length
63 mm
Stud Thread Length
32 mm
Roller Diameter
90 mm
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-90-SEC
- Zoro #
- G523387173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Roller Diameter
- 90 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Overall Length
- 100 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Series
- MCRV
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Type
- Slotted Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.