Shop SMITH BEARING
See all product information
Create Account
Stainless Sealed, Hex, Crowned
- Mfr # CR-1-1/2-XBC-SS
- Zoro # G323388301
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
0.625 in
Roller Diameter
1 1/2 in
Roller Width
7/8 in
Bore Diameter
0.625 in
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-1/2-XBC-SS
- Zoro #
- G323388301
- UPC #
- 651041187467
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Stud Material
- Stainless Steel
- Stud Type
- Concentric
- Roller Material
- Stainless Steel
- Series
- CR
- Roller Head Type
- Flat
- Number of Rows
- 1
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Closure
- Double Sealed
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Diameter
- 0.625 in
- Roller Diameter
- 1 1/2 in
- Roller Width
- 7/8 in
- Bore Diameter
- 0.625 in
- Stud Thread Length
- 3/4 in
- Stud Length
- 1 1/2 in
- Overall Length
- 2 13/32 in
- Stud Thread Size
- 5/8"-18
- Length
- 2 13/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/8 in, Stud Material Stainless Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.