Shop SMITH BEARING
See all product information
Create Account
Stainless Sealed, Hex, Crowned
- Mfr # CR-1-5/8-XBC-SS
- Zoro # G823389778
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
0.625 in
Roller Width
7/8 in
Roller Diameter
1 5/8 in
Bore Diameter
0.625 in
Stud Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-5/8-XBC-SS
- Zoro #
- G823389778
- UPC #
- 651041190009
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- CR
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Material
- Stainless Steel
- Stud Type
- Concentric
- Stud Material
- Stainless Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Roller Diameter
- 1 5/8 in
- Bore Diameter
- 0.625 in
- Stud Thread Length
- 3/4 in
- Stud Thread Size
- 5/8"-18
- Stud Length
- 1 1/2 in
- Overall Length
- 2 13/32 in
- Length
- 2 13/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Stainless Steel, Roller Width 7/8 in, Stud Material Stainless Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.