Stainless Steel Needle Bearing Cam Follower, CR-1-1/2-XBC-SS

  • Mfr # CR-1-1/2-XBC-SS

  • Zoro # G8367469


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Stud Diameter
0.625 in
Roller Width
0.875 in
Roller Diameter
1-1/2 in
Bore Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-1-1/2-XBC-SS
Zoro #
G8367469
UPC #
651041187467
Country of Origin
United States

Dimensions

Stud Diameter
0.625 in
Roller Width
0.875 in
Roller Diameter
1-1/2 in
Bore Diameter
0.625 in

Details

Item
Cam Follower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.