Shop SMITH BEARING
See all product information
Create Account
Stainless Steel Needle Bearing Cam Follower, CR-1-1/8-XBC-SS
- Mfr # CR-1-1/8-XBC-SS
- Zoro # G8361248
product price:Â
$
99.79
/ea
Key Features
Roller Diameter
1.125 in
Roller Width
0.625 in
Stud Diameter
0.4375 in
Bore Diameter
0.4375 in
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-1/8-XBC-SS
- Zoro #
- G8361248
- UPC #
- 651041189973
- Country of Origin
- United States
- Item
- Cam Follower
- Closure
- Sealed
- Roller Style
- Stud
- Bearing Material
- Stainless Steel
- Bearing Type
- Needle Roller
- Stud Type
- Standard
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 1.125 in
- Roller Width
- 0.625 in
- Stud Diameter
- 0.4375 in
- Bore Diameter
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.