Stainless Steel Needle Bearing Cam Follower, CR-1-3/4-XBC-SS
- Mfr # CR-1-3/4-XBC-SS
- Zoro # G8360730
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
3/4 in
Bore Diameter
3/4 in
Roller Diameter
1-3/4 in
Roller Width
1 in
Roller Style
Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-3/4-XBC-SS
- Zoro #
- G8360730
- UPC #
- 651041190016
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Bearing Material
- Stainless Steel
- Closure
- Sealed
- Roller Type
- Hex Socket Crowned
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Dimensions
- Stud Diameter
- 3/4 in
- Bore Diameter
- 3/4 in
- Roller Diameter
- 1-3/4 in
- Roller Width
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.