Stainless Steel Needle Bearing Cam Follower, CR-1-5/8-XBC-SS
- Mfr # CR-1-5/8-XBC-SS
- Zoro # G8364300
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
1.625 in
Bore Diameter
0.625 in
Stud Diameter
0.625 in
Roller Width
0.875 in
Roller Type
Hex Socket Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1-5/8-XBC-SS
- Zoro #
- G8364300
- UPC #
- 651041190009
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1.625 in
- Bore Diameter
- 0.625 in
- Stud Diameter
- 0.625 in
- Roller Width
- 0.875 in
Details
- Item
- Cam Follower
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Closure
- Sealed
- Stud Type
- Standard
- Bearing Material
- Stainless Steel
- Bearing Type
- Needle Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.