Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-19-SBC
- Zoro # G023389226
product price:Â
$
52.85
/ea
Key Features
Overall Length
32 mm
Number of Rows
1
Closure
Sealed
Series
MCR
Stud Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-19-SBC
- Zoro #
- G023389226
- UPC #
- 651041177789
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 mm
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Stud Thread Length
- 10 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Closure
- Sealed
- Series
- MCR
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.