Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-32-SBC
- Zoro # G923390322
product price:Â
$
72.99
/ea
Key Features
Overall Length
40 mm
Roller Head Type
Flat
Roller Material
Alloy Steel
Stud Type
Concentric
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-SBC
- Zoro #
- G923390322
- UPC #
- 651041159365
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 mm
- Roller Width
- 14 mm
- Roller Diameter
- 32 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Stud Thread Length
- 13 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.