Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCR-40-SBC
- Zoro # G723389342
product price:Â
$
99.89
/ea
Key Features
System of Measurement
Metric
Stud Type
Concentric
Stud Thread Length
19 mm
Bearing Lubrication
Relubricateable
Stud Length
36.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-SBC
- Zoro #
- G723389342
- UPC #
- 651041170735
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Series
- MCR
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 19 mm
- Stud Length
- 36.5 mm
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Overall Length
- 58 mm
- Stud Thread Size
- M18x1.50
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.