Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-19-SBC
- Zoro # G723390119
product price:Â
$
52.85
/ea
Key Features
Stud Material
Alloy Steel
System of Measurement
Metric
Stud Type
Concentric
Stud Length
20 mm
Roller Diameter
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-SBC
- Zoro #
- G723390119
- UPC #
- 651041178519
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Series
- MCRV
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Stud Thread Length
- 10 mm
- Overall Length
- 32 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M80x1.25
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.