Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-30-SBC
- Zoro # G023388212
product price:Â
$
69.19
/ea
Key Features
Roller Head Type
Flat
Stud Thread Size
M12x1.50
Stud Thread Length
13 mm
Duty Type
Standard
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-30-SBC
- Zoro #
- G023388212
- UPC #
- 651041186927
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M12x1.50
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Roller Diameter
- 30 mm
- Overall Length
- 40 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.