Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-35-SBC
- Zoro # G123390474
product price:Â
$
80.69
/ea
Key Features
Stud Length
32.5 mm
Bearing Lubrication
Relubricateable
Number of Rows
1
Stud Material
Alloy Steel
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-35-SBC
- Zoro #
- G123390474
- UPC #
- 651041154421
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Sealed
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 32.5 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Overall Length
- 52 mm
- Roller Width
- 18 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.