Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-40-SBC
- Zoro # G323388516
product price:Â
$
99.89
/ea
Key Features
Stud Material
Alloy Steel
Stud Type
Concentric
Series
MCRV
Roller Width
20 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-40-SBC
- Zoro #
- G323388516
- UPC #
- 651041169128
- Country of Origin
- United States
Dimensions
- Roller Width
- 20 mm
- Stud Length
- 36.5 mm
- Stud Thread Size
- M18x1.50
- Roller Diameter
- 40 mm
- Overall Length
- 58 mm
- Stud Thread Length
- 19 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Series
- MCRV
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Sealed
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.