Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-52-SBC
- Zoro # G823389013
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Stud Length
40.5 mm
Bearing Type
Needle Roller
Number of Rows
1
Duty Type
Standard
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-SBC
- Zoro #
- G823389013
- UPC #
- 651041186941
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Duty Type
- Standard
- Closure
- Sealed
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Series
- MCRV
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Stud Thread Size
- M20x1.50
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.