Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-72-SBC
- Zoro # G723387478
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80 mm
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Closure
Sealed
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-72-SBC
- Zoro #
- G723387478
- UPC #
- 651041186958
- Country of Origin
- United States
Dimensions
- Overall Length
- 80 mm
- Roller Diameter
- 72 mm
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Stud Thread Size
- M24x1.50
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Number of Rows
- 1
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Series
- MCRV
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.