Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Flat
- Mfr # CR-5/8-A-XB
- Zoro # G723388925
product price:Â
$
19.69
/ea
Key Features
Overall Length
1 7/32 in
Roller Width
7/16 in
Closure
Double Sealed
Roller Diameter
5/8 in
Stud Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-5/8-A-XB
- Zoro #
- G723388925
- UPC #
- 651041128859
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Double Sealed
- Number of Rows
- 1
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
- Series
- CR
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 1 7/32 in
- Roller Width
- 7/16 in
- Roller Diameter
- 5/8 in
- Stud Thread Size
- 1/4"-28
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Stud Diameter
- 1/4 in
- Length
- 1 7/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.