Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCR-16-S
- Zoro # G523389320
product price:Â
$
49.95
/ea
Key Features
Stud Thread Size
M6x1.00
Stud Diameter
6 mm
Roller Width
11 mm
Roller Diameter
16 mm
Stud Thread Length
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-S
- Zoro #
- G523389320
- UPC #
- 651041031852
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Duty Type
- Standard
- Series
- MCR
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M6x1.00
- Stud Diameter
- 6 mm
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Stud Thread Length
- 8 mm
- Stud Length
- 16 mm
- Overall Length
- 28 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.