Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCR-62-S
- Zoro # G723387812
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
24 mm
Stud Thread Size
M24x1.50
Roller Width
29 mm
Roller Diameter
62 mm
Overall Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-S
- Zoro #
- G723387812
- UPC #
- 651041027077
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- System of Measurement
- Metric
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Diameter
- 24 mm
- Stud Thread Size
- M24x1.50
- Roller Width
- 29 mm
- Roller Diameter
- 62 mm
- Overall Length
- 80 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.