Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-16-S
- Zoro # G223387275
product price:Â
$
49.95
/ea
Key Features
Roller Width
11 mm
Roller Diameter
16 mm
Stud Thread Size
M6x1.00
Stud Diameter
6 mm
Stud Thread Length
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-16-S
- Zoro #
- G223387275
- UPC #
- 651041007901
- Country of Origin
- United States
Dimensions
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Stud Thread Size
- M6x1.00
- Stud Diameter
- 6 mm
- Stud Thread Length
- 8 mm
- Stud Length
- 16 mm
- Overall Length
- 28 mm
- Length
- 28 mm
Details
- Item
- Stud Roller
- Closure
- Sealed
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Series
- MCRV
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.