Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-72-S
- Zoro # G023387284
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Roller Width
29 mm
Stud Thread Size
M24x1.50
Roller Diameter
72 mm
Stud Diameter
24 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-S
- Zoro #
- G023387284
- UPC #
- 651041039322
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Roller Diameter
- 72 mm
- Stud Diameter
- 24 mm
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.