Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-16-SC
- Zoro # G723389878
product price:Â
$
49.95
/ea
Key Features
Bearing Type
Needle Roller
System of Measurement
Metric
Stud Type
Concentric
Stud Thread Size
M6x1.00
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-SC
- Zoro #
- G723389878
- UPC #
- 651041025110
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Size
- M6x1.00
- Stud Length
- 16 mm
- Roller Width
- 11 mm
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Roller Diameter
- 16 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.