Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-19-SC
- Zoro # G323390236
product price:Â
$
52.85
/ea
Key Features
Stud Thread Size
M80x1.25
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Stud Thread Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-SC
- Zoro #
- G323390236
- UPC #
- 651041117099
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCR
- Roller Head Type
- Flat
- Number of Rows
- 1
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Roller Width
- 11 mm
- Roller Diameter
- 19 mm
- Stud Length
- 20 mm
- Overall Length
- 32 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.