Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-32-SC
- Zoro # G023388762
product price:Â
$
72.99
/ea
Key Features
Bearing Type
Needle Roller
Stud Thread Size
M12x1.50
Stud Type
Concentric
Closure
Sealed
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-SC
- Zoro #
- G023388762
- UPC #
- 651041082403
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 32 mm
- Stud Length
- 25 mm
- Stud Thread Length
- 13 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- MCR
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.