Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-13-SC
- Zoro # G523387876
product price:Â
$
28.65
/ea
Key Features
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Number of Rows
1
Overall Length
23 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-SC
- Zoro #
- G523387876
- UPC #
- 651041186835
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Series
- MCRV
- Roller Head Type
- Flat
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 23 mm
- Stud Thread Size
- M5x0.80
- Stud Thread Length
- 7.5 mm
- Roller Width
- 9 mm
- Stud Length
- 13 mm
- Roller Diameter
- 13 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.