Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-35-SC
- Zoro # G023388946
product price:Â
$
80.69
/ea
Key Features
Roller Head Type
Flat
Stud Thread Size
M16x1.50
Stud Material
Alloy Steel
Bearing Type
Needle Roller
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-SC
- Zoro #
- G023388946
- UPC #
- 651041186842
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M16x1.50
- Stud Thread Length
- 17 mm
- Overall Length
- 52 mm
- Stud Length
- 32.5 mm
- Roller Width
- 18 mm
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Stud Type
- Concentric
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- System of Measurement
- Metric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.