Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-1-1/8-BC
- Zoro # G623387356
product price:Â
$
25.59
/ea
Key Features
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Roller Width
5/8 in
Roller Diameter
1 1/8 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1-1/8-BC
- Zoro #
- G623387356
- UPC #
- 651041184480
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Roller Width
- 5/8 in
- Roller Diameter
- 1 1/8 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 1/2 in
- Stud Length
- 1 in
- Overall Length
- 1 21/32 in
- Length
- 1 21/32 in
Details
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Closure
- Open
- Stud Type
- Concentric
- Number of Rows
- 1
- Series
- CR
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.