Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-2-3/4-BC
- Zoro # G023389448
product price:Â
$
99.85
/ea
Key Features
Stud Diameter
1 in
Bore Diameter
1 in
Roller Diameter
2 3/4 in
Roller Width
1 1/2 in
Stud Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-2-3/4-BC
- Zoro #
- G023389448
- UPC #
- 651041184534
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 1 in
- Bore Diameter
- 1 in
- Roller Diameter
- 2 3/4 in
- Roller Width
- 1 1/2 in
- Stud Thread Size
- 1"-14
- Overall Length
- 3 25/32 in
- Stud Length
- 2 1/4 in
- Stud Thread Length
- 1 1/8 in
- Length
- 3 25/32 in
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- CR
- Duty Type
- Standard
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.