Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-3-1/4-BC
- Zoro # G623390226
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Roller Diameter
3 1/4 in
Roller Width
1 3/4 in
Stud Diameter
1-1/4 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-3-1/4-BC
- Zoro #
- G623390226
- UPC #
- 651041184558
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- CR
- Closure
- Open
- System of Measurement
- Inch
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Bore Diameter
- 1-1/4 in
- Roller Diameter
- 3 1/4 in
- Roller Width
- 1 3/4 in
- Stud Diameter
- 1-1/4 in
- Stud Thread Length
- 1 1/4 in
- Stud Length
- 2 1/2 in
- Stud Thread Size
- 1 1/4"-12
- Overall Length
- 4 9/32 in
- Length
- 4 9/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.