Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # MCR-19-B
- Zoro # G323387878
product price:Â
$
49.95
/ea
Key Features
Roller Width
11 mm
Stud Diameter
8 mm
Stud Thread Size
M80x1.25
Roller Diameter
19 mm
Stud Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-19-B
- Zoro #
- G323387878
- UPC #
- 651041179714
- Country of Origin
- United States
Dimensions
- Roller Width
- 11 mm
- Stud Diameter
- 8 mm
- Stud Thread Size
- M80x1.25
- Roller Diameter
- 19 mm
- Stud Length
- 20 mm
- Stud Thread Length
- 10 mm
- Overall Length
- 32 mm
- Length
- 32 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Closure
- Open
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCR
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.