Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-19-BC
- Zoro # G323390540
product price:Â
$
49.95
/ea
Key Features
Roller Head Type
Flat
Closure
Open
Stud Material
Alloy Steel
Stud Thread Length
10 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-BC
- Zoro #
- G323390540
- UPC #
- 651041186118
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Closure
- Open
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Series
- MCR
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Stud Thread Size
- M80x1.25
- Overall Length
- 32 mm
- Stud Length
- 20 mm
- Roller Width
- 11 mm
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.