Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-72-BC
- Zoro # G623390301
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
72 mm
Roller Width
29 mm
Stud Thread Size
M24x1.50
Stud Type
Concentric
Overall Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-72-BC
- Zoro #
- G623390301
- UPC #
- 651041186217
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Series
- MCR
- System of Measurement
- Metric
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 72 mm
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.