Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-80-BC
- Zoro # G523389481
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Flat
Number of Rows
1
System of Measurement
Metric
Series
MCR
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-80-BC
- Zoro #
- G523389481
- UPC #
- 651041186224
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Number of Rows
- 1
- System of Measurement
- Metric
- Series
- MCR
- Closure
- Open
- Duty Type
- Standard
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 100 mm
- Roller Width
- 35 mm
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Roller Diameter
- 80 mm
- Stud Thread Size
- M30x1.50
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.