Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCR-90-BC
- Zoro # G623387202
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Stud Thread Length
32 mm
Roller Head Type
Flat
Stud Length
63 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-90-BC
- Zoro #
- G623387202
- UPC #
- 651041186248
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Overall Length
- 100 mm
- Stud Thread Size
- M30x1.50
- Roller Width
- 35 mm
- Roller Diameter
- 90 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Closure
- Open
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Series
- MCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.