Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-16-B
- Zoro # G023387772
product price:Â
$
46.15
/ea
Key Features
Stud Thread Size
M6x1.00
Roller Diameter
16 mm
Roller Width
11 mm
Stud Diameter
6 mm
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-B
- Zoro #
- G023387772
- UPC #
- 651041186378
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M6x1.00
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Stud Diameter
- 6 mm
- Overall Length
- 28 mm
- Stud Length
- 16 mm
- Stud Thread Length
- 8 mm
- Length
- 28 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.