Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-22-B
- Zoro # G923387285
product price:Â
$
53.79
/ea
Key Features
Roller Width
12 mm
Roller Diameter
22 mm
Stud Diameter
10 mm
Stud Thread Size
M10x1.00
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-22-B
- Zoro #
- G923387285
- UPC #
- 651041186392
- Country of Origin
- United States
Dimensions
- Roller Width
- 12 mm
- Roller Diameter
- 22 mm
- Stud Diameter
- 10 mm
- Stud Thread Size
- M10x1.00
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Number of Rows
- 1
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Closure
- Open
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.