Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-30-B
- Zoro # G223388111
product price:Â
$
66.29
/ea
Key Features
Roller Width
14 mm
Roller Diameter
30 mm
Stud Thread Size
M12x1.50
Stud Diameter
12 mm
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-30-B
- Zoro #
- G223388111
- UPC #
- 651041186415
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- MCRV
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Closure
- Open
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 14 mm
- Roller Diameter
- 30 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.