Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-35-B
- Zoro # G723389953
product price:Â
$
78.75
/ea
Key Features
Stud Thread Size
M16x1.50
Roller Diameter
35 mm
Stud Diameter
16 mm
Roller Width
18 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-35-B
- Zoro #
- G723389953
- UPC #
- 651041186439
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Roller Width
- 18 mm
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Stud Type
- Concentric
- Duty Type
- Standard
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.