Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-40-BC
- Zoro # G923389227
product price:Â
$
92.25
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Length
36.5 mm
Roller Width
20 mm
Stud Material
Alloy Steel
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-BC
- Zoro #
- G923389227
- UPC #
- 651041186750
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCRV
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Length
- 36.5 mm
- Roller Width
- 20 mm
- Stud Thread Length
- 19 mm
- Overall Length
- 58 mm
- Stud Thread Size
- M18x1.50
- Roller Diameter
- 40 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.