Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-35-C
- Zoro # G423390051
product price:Â
$
78.75
/ea
Key Features
Roller Diameter
35 mm
Stud Thread Size
M16x1.50
Roller Width
18 mm
Stud Diameter
16 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-C
- Zoro #
- G423390051
- UPC #
- 651041186019
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Series
- MCR
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Closure
- Open
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 35 mm
- Stud Thread Size
- M16x1.50
- Roller Width
- 18 mm
- Stud Diameter
- 16 mm
- Stud Length
- 32.5 mm
- Stud Thread Length
- 17 mm
- Overall Length
- 52 mm
- Length
- 52 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.