Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-40-C
- Zoro # G523387791
product price:Â
$
92.25
/ea
Key Features
Roller Diameter
40 mm
Stud Diameter
18 mm
Stud Thread Size
M18x1.50
Roller Width
20 mm
Stud Thread Length
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-C
- Zoro #
- G523387791
- UPC #
- 651041104778
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Closure
- Open
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Type
- Concentric
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 40 mm
- Stud Diameter
- 18 mm
- Stud Thread Size
- M18x1.50
- Roller Width
- 20 mm
- Stud Thread Length
- 19 mm
- Stud Length
- 36.5 mm
- Overall Length
- 58 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.