Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCR-62-C
- Zoro # G023388502
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Roller Width
29 mm
Stud Diameter
24 mm
Roller Diameter
62 mm
Stud Thread Size
M24x1.50
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-62-C
- Zoro #
- G023388502
- UPC #
- 651041186040
- Country of Origin
- United States
Dimensions
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Roller Diameter
- 62 mm
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Series
- MCR
- Duty Type
- Standard
- Roller Head Type
- Flat
- Closure
- Open
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.