Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 1-1/2 In.

  • Mfr # FCR-1-1/2-E

  • Zoro # G4414706


product price: $69.49
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
1.5 in
Roller Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-1-1/2-E
Zoro #
G4414706
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
1 3/16 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Roller Width (In.)
1.1875
Thread Length (In.)
0.75 in
Thread Size
5/8-18
Stud Length (In.)
1.500
Roller Dia. (In.)
1.500
Stud Dia. (In.)
0.625
Stud Thread Length
3/4 in
Hex Drive Size
5/16 in
Flange Thickness
0.34 in
Stud Diameter
5/8 in
Overall Length
2 3/4 in
Stud Thread Size
5/8"-18
Roller Diameter
1 1/2 in
Flange Diameter
2.19 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Dynamic Load Capacity (Lb.)
2,520 lb
Bearing Material
Alloy Steel
Bearing Type
Ball
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
1,370 lb
Item
Track Roller
Type
Stud
Stud Material
Alloy Steel
Roller Type
Flanged, Eccentric
Number of Bearings
1
Agency Compliance
ABMA
Lube Port Location
Roller Head, Stud End, Stud Side
Features
Designed to Handle Both Axial and Radial Loads
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Closure
Open
Roller Head Type
Flanged
Static Axial Load Capacity
1,370 lbf
Drive Location
Stud
Standards
ABMA
Dynamic Radial Load Capacity
2,520 lbf
Static Radial Load Capacity
1,370 lbf
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Drive Type
None
Roller Material Grade
52100
Load Direction
Radial
Duty Type
Heavy

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 2 3/4 in, Roller Diameter 1 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.