Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 1-3/4 In.

  • Mfr # FCR-1-3/4-E

  • Zoro # G4414715


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
1.75 in
Roller Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-1-3/4-E
Zoro #
G4414715
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 3/16 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Thread Length (In.)
0.875 in
Stud Length (In.)
1.750
Roller Width (In.)
1.1875
Roller Dia. (In.)
1.750
Stud Dia. (In.)
0.750
Thread Size
3/4-16
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Flange Diameter
2.44 in
Flange Thickness
0.34 in
Overall Length
3 in
Stud Diameter
3/4 in
Stud Thread Size
3/4"-16
Hex Drive Size
5/16 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Roller Type
Flanged, Eccentric
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
2,520 lb
Item
Track Roller
Type
Stud
Number of Bearings
1
Agency Compliance
ABMA
Static Load Capacity (Lb.)
1,370 lb
Bearing Type
Ball
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
System of Measurement
Inch
Load Direction
Radial
Static Axial Load Capacity
1,370 lbf
Lube Port Location
Roller Head, Stud End, Stud Side
Closure
Open
Duty Type
Heavy
Roller Head Type
Flanged
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,520 lbf
Features
Designed to Handle Both Axial and Radial Loads
Standards
ABMA
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
1,370 lbf
Drive Type
None
Drive Location
Stud

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 3 in, Roller Diameter 1 3/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 3/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 2,520 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.