Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Roller, Flanged, Eccentric, 2-1/2 In.

  • Mfr # FCR-2-1/2-E

  • Zoro # G4414742


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
2.5 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-2-1/2-E
Zoro #
G4414742
UPC #
651041207639
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 11/16 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Size
1-14
Roller Width (In.)
1.6875
Thread Length (In.)
1.5 in
Roller Dia. (In.)
2.500
Stud Dia. (In.)
1.000
Stud Length (In.)
2.250
Flange Diameter
3.19 in
Stud Thread Size
1"-14
Roller Diameter
2 1/2 in
Stud Thread Length
1 1/2 in
Hex Drive Size
7/16 in
Stud Diameter
1 in
Overall Length
4 in
Flange Thickness
0.59 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Stud Type
Eccentric
Dynamic Load Capacity (Lb.)
5,120 lb
Roller Type
Flanged, Eccentric
Type
Stud
Bearing Type
Ball
Number of Bearings
1
Static Load Capacity (Lb.)
3,120 lb
Agency Compliance
ABMA
Item
Track Roller
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Bearing Material
Alloy Steel
Standards
ABMA
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
3,120 lbf
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Duty Type
Heavy
Roller Material Grade
52100
Drive Location
Stud
Static Axial Load Capacity
3,120 lbf
Drive Type
None
Closure
Open
System of Measurement
Inch
Lube Port Location
Roller Head, Stud End, Stud Side
Features
Designed to Handle Both Axial and Radial Loads
Dynamic Radial Load Capacity
5,120 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
Roller Head Type
Flanged

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 in, Roller Diameter 2 1/2 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 5,120 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.