Zoro Homepage

Track Roller, Flanged, Eccentric, 2-3/4 In.

  • Mfr # FCR-2-3/4-E

  • Zoro # G4414751


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat Flanged
Face Design
Plain
Roller Dia.
2.75 in
Roller Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-2-3/4-E
Zoro #
G4414751
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 11/16 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Roller Width (In.)
1.6875
Stud Dia. (In.)
1.000
Thread Length (In.)
1.5 in
Thread Size
1-14
Roller Dia. (In.)
2.750
Stud Length (In.)
2.250
Stud Diameter
1 in
Stud Thread Size
1"-14
Hex Drive Size
7/16 in
Roller Diameter
2 3/4 in
Stud Thread Length
1 1/2 in
Flange Thickness
0.59 in
Flange Diameter
3.44 in
Overall Length
4 in

Description

Track Roller, Closure Open, Drive Type None, Duty Type Heavy, Face Design Plain, Overall Length 4 in, Roller Diameter 2 3/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 1 11/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Alloy Steel, Stud Thread Size 1 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Drive Location Stud, Dynamic Radial Load Capacity 5,120 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.